
Rigging and Climbing Rope, 200 ft L
Mfr # AG24SP12200SII
Zoro # G111494962
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Gray/Neon Orange/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP12200SII
Zoro #
G111494962
UPC #
810110194625
Country of Origin
Canada
Dimensions
Diameter
1/2 in
Overall Length
200 ft
Details
Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Gray/Neon Orange/Yellow
Rope Format
Bag
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
End Type
Plain
Standards
ANSI Z133
Core Type
Strand Core
Core Strand Count
12
Breaking Strength
7,800 lbf
Cover Material
Polyester
Core Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,800 lbf, Working Load Limit 780 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Strand Core, Core Strand Count 12, End Type Plain, Spliceability Spliceable, Color Gray/Neon Orange/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.