Rigging and Climbing Rope, 200 ft L
Mfr # AGBR12200HMP
Zoro # G511494791
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
2,100 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Black/Blue/Green/Yellow
Cover Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGBR12200HMP
Zoro #
G511494791
UPC #
810110191235
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
200 ft
Details
Working Load Limit
2,100 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Blue/Green/Yellow
Cover Material
Polyester
Standards
ANSI Z133 2017
Resistance Properties
Abrasion-Resistant
Core Material
Nylon
End Type
Plain
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Breaking Strength
10,500 lbf
Core Type
Braided Core
Weight
17 lb
Spliceability
Spliceable
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 10,500 lbf, Working Load Limit 2,100 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Weight 17 lb, Coating Type Urethane, Color Black/Blue/Green/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.