Rigging and Climbing Rope, 200 ft L
Mfr # AGBR58200HMP
Zoro # G211494732
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Black/Orange/Red/Yellow
Product Type
Rigging and Climbing Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGBR58200HMP
Zoro #
G211494732
UPC #
810110191266
Country of Origin
United States
Dimensions
Overall Length
200 ft
Diameter
5/8 in
Details
Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Orange/Red/Yellow
Product Type
Rigging and Climbing Rope
Standards
ANSI Z133 2017
Core Type
Braided Core
Weight
28 lb
Cover Material
Polyester
Rope Format
Bag
End Type
Plain
Resistance Properties
Abrasion-Resistant
Breaking Strength
19,500 lbf
Spliceability
Spliceable
Core Material
Nylon
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 19,500 lbf, Working Load Limit 3,900 lb, Rope Construction Double Braid, Diameter 5/8 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Weight 28 lb, Coating Type Urethane, Color Black/Orange/Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.