Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AGBRS58200

  • Zoro # G711494782


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
6,200 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Blue
Core Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBRS58200
Zoro #
G711494782
UPC #
810110193826
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
200 ft

Details

Working Load Limit
6,200 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Core Material
Polyethylene
Product Type
Rigging and Climbing Rope
End Type
Plain
Spliceability
Spliceable
Breaking Strength
31,000 lbf
Weight
26 lb
Rope Format
Bag
Standards
ISO 9001:2015
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 31,000 lbf, Working Load Limit 6,200 lb, Rope Construction Double Braid, Diameter 5/8 in, Overall Length 200 ft, Core Material Polyethylene, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, End Type Plain, Spliceability Spliceable, Weight 26 lb, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.