Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AGBRS916200

  • Zoro # G011494826


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
4,300 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Neon Green
Weight
21 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBRS916200
Zoro #
G011494826
UPC #
810110193888
Country of Origin
United States

Dimensions

Overall Length
200 ft
Diameter
9/16 in

Details

Working Load Limit
4,300 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Green
Weight
21 lb
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant
Product Type
Rigging and Climbing Rope
End Type
Plain
Standards
ISO 9001:2015
Core Material
Polyethylene
Breaking Strength
21,500 lbf
Rope Format
Bag
Spliceability
Spliceable

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 21,500 lbf, Working Load Limit 4,300 lb, Rope Construction Double Braid, Diameter 9/16 in, Overall Length 200 ft, Core Material Polyethylene, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, End Type Plain, Spliceability Spliceable, Weight 21 lb, Coating Type Urethane, Color Neon Green, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.