
Rigging and Climbing Rope, 200 ft L
Mfr # AGKM12200DBGY
Zoro # G011494987
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Blue/Green/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGKM12200DBGY
Zoro #
G011494987
UPC #
810110192744
Country of Origin
Canada
Dimensions
Overall Length
200 ft
Diameter
1/2 in
Details
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue/Green/Yellow
Cover Material
Polyester
Core Type
Strand Core
Breaking Strength
7,380 lbf
Product Type
Rigging and Climbing Rope
Standards
ISO 9001:2015
Core Material
Polyester
End Type
Plain
Resistance Properties
Abrasion-Resistant
Core Strand Count
8
Rope Format
Bag
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,380 lbf, Working Load Limit 820 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Color Blue/Green/Yellow, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.