
Rigging and Climbing Rope, 200 ft L
Mfr # AGKM12200ROY
Zoro # G311495042
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Orange/Red/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGKM12200ROY
Zoro #
G311495042
UPC #
810110192782
Country of Origin
Canada
Dimensions
Overall Length
200 ft
Diameter
1/2 in
Details
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Orange/Red/Yellow
Resistance Properties
Abrasion-Resistant
End Type
Plain
Cover Material
Polyester
Weight
16.5 lb
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Core Strand Count
8
Breaking Strength
8,200 lbf
Standards
ISO 9001:2015
Core Material
Polyester
Core Type
Strand Core
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,200 lbf, Working Load Limit 820 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Weight 16.5 lb, Color Orange/Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.