Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AGKM716200BYG

  • Zoro # G411495027


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
32
Working Load Limit
680 lb
Rope Construction
Kernmantle
Rope Type
Static
Color
Blue/Green/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM716200BYG
Zoro #
G411495027
UPC #
810110195189
Country of Origin
Canada

Dimensions

Diameter
7/16 in
Overall Length
200 ft

Details

Rope Strand Count
32
Working Load Limit
680 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue/Green/Yellow
Breaking Strength
6,120 lbf
Core Material
Nylon
Core Type
Strand Core
Rope Format
Bag
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Standards
ISO 9001:2015
End Type
Plain
Product Type
Rigging and Climbing Rope

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,120 lbf, Working Load Limit 680 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, End Type Plain, Color Blue/Green/Yellow, Resistance Properties Abrasion-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.