Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AGKM716200RGY

  • Zoro # G111495051


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
32
Working Load Limit
880 lb
Rope Construction
Kernmantle
Rope Type
Dynamic
Color
Black/Gray/Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM716200RGY
Zoro #
G111495051
UPC #
810110191761
Country of Origin
Canada

Dimensions

Diameter
7/16 in
Overall Length
200 ft

Details

Rope Strand Count
32
Working Load Limit
880 lb
Rope Construction
Kernmantle
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Gray/Red/Yellow
Breaking Strength
7,920 lbf
Core Type
Strand Core
Product Type
Rigging and Climbing Rope
Standards
ISO 9001:2015
End Type
Plain
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Core Material
Nylon
Core Strand Count
8
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,920 lbf, Working Load Limit 880 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 8, End Type Plain, Color Black/Gray/Red/Yellow, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.