Zoro Homepage

Rigging and Climbing Rope, 200 ft L

  • Mfr # AGPTL532200

  • Zoro # G811494767


product price: $34.59
/ea

Key Features

Working Load Limit
650 lb
Rope Construction
Braid
Rope Type
Dynamic
Color
Neon Red/Yellow
Rope Format
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGPTL532200
Zoro #
G811494767
UPC #
810110191204
Country of Origin
United States

Dimensions

Diameter
5/32 in
Overall Length
200 ft

Details

Working Load Limit
650 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Red/Yellow
Rope Format
Spool
Breaking Strength
650 lbf
Standards
ISO 9001:2015
Cover Material
Polyethylene
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant
End Type
Plain
Product Type
Rigging and Climbing Rope
Core Material
Polyethylene

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 650 lbf, Working Load Limit 650 lb, Rope Construction Braid, Diameter 5/32 in, Overall Length 200 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, End Type Plain, Color Neon Red/Yellow, Resistance Properties Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.