
Rigging and Climbing Rope, 38 ft L
Mfr # AG12SP3838E2
Zoro # G311494731
product price: $28.69
/eaKey Features
Rope Strand Count
12
Working Load Limit
540 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP3838E2
Zoro #
G311494731
UPC #
810110192874
Country of Origin
United States
Dimensions
Overall Length
38 ft
Diameter
3/8 in
Details
Rope Strand Count
12
Working Load Limit
540 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Green
Product Type
Rigging and Climbing Rope
Standards
ISO 9001:2015
Cover Material
Polyester
Weight
0.5 lb
Rope Format
Bag
End Type
Plain
Core Material
Hollow Core
Description
Rigging and Climbing Rope, Rope Type Static, Working Load Limit 540 lb, Rope Construction Hollow Braid, Diameter 3/8 in, Overall Length 38 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 12, End Type Plain, Weight 0.5 lb, Coating Type Urethane, Color Green, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.