Rigging and Climbing Rope, 600 ft L
Mfr # AG12SP12600
Zoro # G711494737
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP12600
Zoro #
G711494737
UPC #
810110196292
Country of Origin
United States
Dimensions
Overall Length
600 ft
Diameter
1/2 in
Details
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red
Spliceability
Spliceable
Weight
50 lb
End Type
Plain
Breaking Strength
11,000 lbf
Cover Material
Polyester
Standards
ISO 9001:2015
Product Type
Rigging and Climbing Rope
Rope Format
Spool
Core Material
Hollow Core
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 11,000 lbf, Working Load Limit 2,200 lb, Rope Construction Hollow Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, End Type Plain, Spliceability Spliceable, Weight 50 lb, Coating Type Urethane, Color Red, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.