Rigging and Climbing Rope, 600 ft L
Mfr # AG12SP12600WR
Zoro # G511494777
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP12600WR
Zoro #
G511494777
UPC #
810110192997
Country of Origin
United States
Dimensions
Overall Length
600 ft
Diameter
1/2 in
Details
Rope Strand Count
12
Working Load Limit
1,460 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Blue
Breaking Strength
7,300 lbf
Weight
36.6 lb
Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Standards
ISO 9001:2015
Cover Material
Polyester
Core Type
Strand Core
Core Strand Count
4
Product Type
Rigging and Climbing Rope
Rope Format
Spool
End Type
Plain
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 1,460 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 4, End Type Plain, Weight 36.6 lb, Coating Type Urethane, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.