Zoro Homepage

Rigging and Climbing Rope, 600 ft L

  • Mfr # AG12SP34600

  • Zoro # G411494778


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
4,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Color
Neon Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP34600
Zoro #
G411494778
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Overall Length
600 ft

Details

Rope Strand Count
12
Working Load Limit
4,200 lb
Rope Construction
Hollow Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Green
Rope Format
Spool
End Type
Plain
Breaking Strength
21,000 lbf
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
Spliceability
Spliceable
Weight
95 lb
Standards
ISO 9001:2015
Core Material
Hollow Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 21,000 lbf, Working Load Limit 4,200 lb, Rope Construction Hollow Braid, Diameter 3/4 in, Overall Length 600 ft, Core Material Hollow Core, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, End Type Plain, Spliceability Spliceable, Weight 95 lb, Coating Type Urethane, Color Neon Green, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.