
Rigging and Climbing Rope, 600 ft L
Mfr # AG12SP58600WR
Zoro # G111494795
product price: $955.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Braid
Rope Type
Static
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SP58600WR
Zoro #
G111494795
UPC #
810110193031
Country of Origin
United States
Dimensions
Overall Length
600 ft
Diameter
5/8 in
Details
Rope Strand Count
12
Working Load Limit
2,200 lb
Rope Construction
Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Red
Core Type
Strand Core
Weight
72 lb
Standards
ISO 9001:2015
Breaking Strength
11,000 lbf
Core Strand Count
4
End Type
Plain
Rope Format
Spool
Product Type
Rigging and Climbing Rope
Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Cover Material
Polyester
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 11,000 lbf, Working Load Limit 2,200 lb, Rope Construction Braid, Diameter 5/8 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 4, End Type Plain, Weight 72 lb, Coating Type Urethane, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.