Zoro Homepage

Rigging and Climbing Rope, 600 ft L

  • Mfr # AG24SP12600SII

  • Zoro # G911495015


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Gray/Neon Orange/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24SP12600SII
Zoro #
G911495015
UPC #
810110196889
Country of Origin
Canada

Dimensions

Diameter
1/2 in
Overall Length
600 ft

Details

Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Gray/Neon Orange/Yellow
Core Strand Count
12
Core Material
Polyester
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
Standards
ANSI Z133
End Type
Plain
Core Type
Strand Core
Spliceability
Spliceable
Breaking Strength
7,800 lbf
Rope Format
Spool

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,800 lbf, Working Load Limit 780 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 24, Core Type Strand Core, Core Strand Count 12, End Type Plain, Spliceability Spliceable, Color Gray/Neon Orange/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.