
Rigging and Climbing Rope, 600 ft L
Mfr # AG24SP716600BG
Zoro # G011494994
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Neon Blue/Neon Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG24SP716600BG
Zoro #
G011494994
UPC #
850030809735
Country of Origin
Canada
Dimensions
Overall Length
600 ft
Diameter
7/16 in
Details
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Blue/Neon Green
Core Type
Twisted Core
Rope Format
Spool
Resistance Properties
Abrasion-Resistant
Breaking Strength
5,670 lbf
End Type
Plain
Product Type
Rigging and Climbing Rope
Standards
ISO 9001:2015
Cover Material
Polyester
Core Strand Count
16
Core Material
Polyester
Spliceability
Spliceable
Weight
36.6 lb
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Rope Strand Count 24, Core Type Twisted Core, Core Strand Count 16, End Type Plain, Spliceability Spliceable, Weight 36.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.