Zoro Homepage

Rigging and Climbing Rope, 600 ft L

  • Mfr # AGBR1600

  • Zoro # G111494726


product price: $1,911.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Working Load Limit
7,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Gray
Weight
232 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR1600
Zoro #
G111494726
UPC #
850030809056
Country of Origin
United States

Dimensions

Diameter
1 in
Overall Length
600 ft

Details

Working Load Limit
7,600 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Gray
Weight
232 lb
Breaking Strength
38,000 lbf
Core Type
Braided Core
Product Type
Rigging and Climbing Rope
Spliceability
Spliceable
Cover Material
Polyester
End Type
Plain
Core Material
Nylon
Standards
ISO 9001:2015
Resistance Properties
Abrasion-Resistant, UV-Resistant
Rope Format
Spool

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 38,000 lbf, Working Load Limit 7,600 lb, Rope Construction Double Braid, Diameter 1 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Weight 232 lb, Coating Type Urethane, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.