Zoro Homepage

Rigging and Climbing Rope, 600 ft L

  • Mfr # AGBR58600HMP

  • Zoro # G811494743


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Black/Orange/Red/Yellow
Standards
ANSI Z133 2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGBR58600HMP
Zoro #
G811494743
UPC #
810110191273
Country of Origin
United States

Dimensions

Overall Length
600 ft
Diameter
5/8 in

Details

Working Load Limit
3,900 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Black/Orange/Red/Yellow
Standards
ANSI Z133 2017
Weight
85 lb
Product Type
Rigging and Climbing Rope
Breaking Strength
19,500 lbf
Core Material
Nylon
Rope Format
Spool
End Type
Plain
Core Type
Braided Core
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Spliceability
Spliceable

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 19,500 lbf, Working Load Limit 3,900 lb, Rope Construction Double Braid, Diameter 5/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, Core Type Braided Core, End Type Plain, Spliceability Spliceable, Weight 85 lb, Coating Type Urethane, Color Black/Orange/Red/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.