
Rigging and Climbing Rope, 600 ft L
Mfr # AGBRS12600
Zoro # G311494724
product price: $1,707.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
3,700 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Purple
Product Type
Rigging and Climbing Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGBRS12600
Zoro #
G311494724
UPC #
810110193765
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
600 ft
Details
Working Load Limit
3,700 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Purple
Product Type
Rigging and Climbing Rope
Weight
45 lb
Cover Material
Polyester
Breaking Strength
18,500 lbf
Standards
ISO 9001:2015
Spliceability
Spliceable
Rope Format
Spool
End Type
Plain
Resistance Properties
Abrasion-Resistant
Core Material
Polyethylene
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 18,500 lbf, Working Load Limit 3,700 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyethylene, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, End Type Plain, Spliceability Spliceable, Weight 45 lb, Coating Type Urethane, Color Purple, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.