
Rigging and Climbing Rope, 600 ft L
Mfr # AGBRS916600
Zoro # G911494834
product price: $1,968.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
4,300 lb
Rope Construction
Double Braid
Rope Type
Static
Color
Neon Green
Cover Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGBRS916600
Zoro #
G911494834
UPC #
810110193895
Country of Origin
United States
Dimensions
Overall Length
600 ft
Diameter
9/16 in
Details
Working Load Limit
4,300 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging and Climbing Rope
Color
Neon Green
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant
Spliceability
Spliceable
Rope Format
Spool
Standards
ISO 9001:2015
Product Type
Rigging and Climbing Rope
Core Material
Polyethylene
Weight
67 lb
Breaking Strength
21,500 lbf
End Type
Plain
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 21,500 lbf, Working Load Limit 4,300 lb, Rope Construction Double Braid, Diameter 9/16 in, Overall Length 600 ft, Core Material Polyethylene, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, End Type Plain, Spliceability Spliceable, Weight 67 lb, Coating Type Urethane, Color Neon Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.