Zoro Homepage

Rigging and Climbing Rope Kit, 180 ft L

  • Mfr # AGTB10&TL175180

  • Zoro # G911494759


product price: $44.69
/ea

Key Features

Rope Strand Count
12
Working Load Limit
65 lb
Rope Construction
Braid
Rope Type
Dynamic
Resistance Properties
Abrasion-Resistant, Snag-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTB10&TL175180
Zoro #
G911494759
UPC #
810110191990
Country of Origin
United States

Dimensions

Diameter
1/16 in
Overall Length
180 ft

Details

Rope Strand Count
12
Working Load Limit
65 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope Kit
Color
Orange
Resistance Properties
Abrasion-Resistant, Snag-Resistant
Spliceability
Not Spliceable
Core Type
Hollow Core
Cover Material
HMPE
Product Type
Rigging and Climbing Rope Kit
Includes
10 oz Throw Bag
Maximum Operating Temperature
150 Degrees F
Standards
ISO 9001:2015
Minimum Operating Temperature
-125 Degrees F
Breaking Strength
450 lbf
Core Material
Polyethylene
Weight
0.25 lb
Core Strand Count
0
End Type
Plain
Rope Format
Bag
Lifting Capability
Not for Lifting

Description

Rigging and Climbing Rope Kit, Rope Type Static, Breaking Strength 450 lbf, Working Load Limit 65 lb, Rope Construction Braid, Diameter 1/16 in, Overall Length 180 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope Kit, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.