Zoro Homepage

Rigging and Climbing Rope Kit, 180 ft L

  • Mfr # AGTB12&DPTL25180

  • Zoro # G711494799


product price: $52.85
/ea

Key Features

Rope Strand Count
12
Working Load Limit
90 lb
Rope Construction
Braid
Rope Type
Dynamic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTB12&DPTL25180
Zoro #
G711494799
UPC #
810110192485
Country of Origin
United States

Dimensions

Diameter
3/32 in
Overall Length
180 ft

Details

Rope Strand Count
12
Working Load Limit
90 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope Kit
Color
Yellow
Lifting Capability
Not for Lifting
Spliceability
Not Spliceable
Standards
ISO 9001:2015
Cover Material
HMPE, Polyethylene
Core Type
Hollow Core
Weight
0.33 lb
End Type
Plain
Maximum Operating Temperature
150 Degrees F
Core Strand Count
0
Includes
12 oz Throw Bag
Breaking Strength
450 lbf
Product Type
Rigging and Climbing Rope Kit
Minimum Operating Temperature
-57 Degrees F
Rope Format
Bag
Resistance Properties
Rot/Mildew-Resistant
Core Material
HMPE

Description

Rigging and Climbing Rope Kit, Rope Type Dynamic, Breaking Strength 450 lbf, Working Load Limit 90 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 180 ft, Core Material HMPE, Cover Material HMPE, Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope Kit, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.