Zoro Homepage

Rigging and Climbing Rope Kit, 200 ft L

  • Mfr # AGTB12&PTL18200

  • Zoro # G611494721


product price: $34.39
/ea

Key Features

Rope Strand Count
12
Working Load Limit
50 lb
Rope Construction
Braid
Rope Type
Dynamic
Lifting Capability
Not for Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTB12&PTL18200
Zoro #
G611494721
UPC #
810110191693
Country of Origin
United States

Dimensions

Overall Length
200 ft
Diameter
1/8 in

Details

Rope Strand Count
12
Working Load Limit
50 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope Kit
Color
Yellow
Lifting Capability
Not for Lifting
Rope Format
Bag
Weight
0.33 lb
Minimum Operating Temperature
-57 Degrees F
Spliceability
Not Spliceable
Product Type
Rigging and Climbing Rope Kit
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant
Breaking Strength
250 lbf
Maximum Operating Temperature
175 Degrees F
Core Strand Count
0
End Type
Plain
Includes
12 oz Throw Bag
Cover Material
Polyethylene
Core Type
Hollow Core
Standards
ISO 9001:2015
Core Material
Polyethylene

Description

Rigging and Climbing Rope Kit, Rope Type Dynamic, Breaking Strength 250 lbf, Working Load Limit 50 lb, Rope Construction Braid, Diameter 1/8 in, Overall Length 200 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope Kit, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.