Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging Line Rope, 600 ft. L, 1/2" dia., Bl

  • Mfr # AG3STP12B

  • Zoro # G2063350


product price: $293.89
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG3STP12B
Zoro #
G2063350
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
1/2 in

Details

Rope Sub-Category
Arborist
Rope Item
Rigging
Rope Material
Polyester
Rope Strand Count
3
Working Load Limit
640 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rigging Line Rope
Color
Blue
Package Type
Reel
Carrying Weight
50 lb
Elongation at 10% MBS
1.7 %
Standards
ANSI Z133-2012, 8.1.5
Elongation at 300 lb.
0.5 %
Elongation at 30% of Tensile
3.00%
Tensile Strength
6,400 lb
Min. Breaking Strength (MBS)
5,760 lb
Rope Application
Rigging Rope
Rope Core
No
Maximum Operating Temperature
350 Degrees F
Breaking Strength
6,400 lbf
Core Strand Count
0
Minimum Operating Temperature
-20 Degrees F
Product Type
Rigging and Climbing Rope
Weight
50 lb
Lifting Capability
For Lifting
Rope Format
Spool
Core Material
Polyester
End Type
Plain
Elongation @ 10% Minimum Breaking Strength
1.7 %
Cover Material
Polyester
Spliceability
Spliceable
Core Type
Hollow Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,400 lbf, Working Load Limit 640 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.