This item is Discontinued.

All Gear Ring, Blue, 1 in Diameter AGLFR34

This item is Discontinued.

All Gear

Ring, Blue, 1 in Diameter (Discontinued)

Mfr # AGLFR34
Zoro # G7243909
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGLFR34
Zoro #
G7243909
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Length
1 in
Waist Size
One Size Fits Most
Ring Size
3/4 in
Inside Diameter
3/4 in
Overall Length
1 in

Details

Item
Ring
Material
Premium Aircraft Aluminum
Color
Blue
Features
Reduce Rigging Friction
Type
Extra Strong
Holding Capacity
7,000 lb
Tensile Strength
7,000 lb
Product Type
Low Friction Ring
Compatible Sling Type
Rope Slings, Redirect Slings, Ring to Ring Slings, Soft Rig Slings, Whoopie Slings
Working Load Limit
7,000 lb

Description

Ring, Inside Diameter 3/4 in, Working Load Limit 7,000 lb, Compatible Sling Type Rope Slings, Redirect Slings, Ring to Ring Slings, Soft Rig Slings, Whoopie Slings, Overall Length 1 in, Overall Width Not Applicable, Material Premium Aircraft Aluminum, Color Blue, Product Type Low Friction Ring, Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.