Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 2-1/2 ft. L, 1/2" dia., Black

  • Mfr # AG3STN12600B

  • Zoro # G2063533


product price: $261.24
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging
Rope Dia.
1/2 in
Rope Material
Nylon
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG3STN12600B
Zoro #
G2063533
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Length (In.)
7200 in
Diameter
1/2 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging
Rope Material
Nylon
Rope Strand Count
3
Working Load Limit
792 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Black
Min. Breaking Strength (MBS)
3,564 lb
Tensile Strength
3,960 lb
Carrying Weight
48 lb
Elongation at 30% of Tensile
6.00% to 7.00%
Rope Core
No
Standards
ANSI Z133-2012, 8.1.7
Rope Application
General Utility Rope
Package Type
Reel
Elongation at 10% MBS
3.6 %
Elongation at 300 lb.
2 %
Core Material
Nylon
Maximum Operating Temperature
150 Degrees F
Rope Format
Spool
Minimum Operating Temperature
-20 Degrees F
Core Type
Hollow Core
Lifting Capability
For Lifting
Weight
39 lb
Elongation @ 300 lb
2 %
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, UV-Resistant
End Type
Plain
Core Strand Count
0
Breaking Strength
5,750 lbf
Elongation @ 10% Minimum Breaking Strength
3.6 %
Spliceability
Spliceable
Cover Material
Nylon
Product Type
General Purpose Utility Rope

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 5,750 lbf, Working Load Limit 790 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 3.6 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb 2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.