Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, PES, Braided, 3/16 In. dia., 500 ft. L

  • Mfr # AGSBP316500

  • Zoro # G4786171


product price: $52.25
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Arborist
Rope Dia.
3/16 in
Rope Material
Polyester
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSBP316500
Zoro #
G4786171
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/16 in
Rope Length
500 ft
Length
500 ft.
Rope Diameter
3/16 in
Length (In.)
6000 in
Overall Length
500 ft
Diameter
3/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
Arborist
Rope Material
Polyester
Rope Strand Count
3
Working Load Limit
160 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Application
General Utility Rope
Package Type
Spool
Tensile Strength
800 lb
Rope Core
No
Min. Breaking Strength (MBS)
720 lb
Carrying Weight
4 lb
Core Material
Polyester
Rope Format
Spool
Cover Material
Polyester
Maximum Operating Temperature
350 Degrees F
End Type
Plain
Core Type
Hollow Core
Product Type
General Purpose Utility Rope
Minimum Operating Temperature
-20 Degrees F
Spliceability
Spliceable
Core Strand Count
0
Lifting Capability
For Lifting
Weight
4 lb
Breaking Strength
800 lbf

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 800 lbf, Working Load Limit 160 lb, Rope Construction Braid, Diameter 3/16 in, Overall Length 500 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.