Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L

  • Mfr # AGHBPP141000

  • Zoro # G4157745


product price: $56.49
/ea

Key Features

Rope Sub-Category
Twine
Rope Item
Rigging
Rope Dia.
1/4 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGHBPP141000
Zoro #
G4157745
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/4 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
1/4 in
Length (In.)
12000 in
Overall Length
1,000 ft
Diameter
1/4 in

Details

Rope Sub-Category
Twine
Rope Item
Rigging
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
198 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Yellow
Elongation at 30% of Tensile
15.00%
Package Type
Reel
Rope Core
No
Tensile Strength
990 lb
Rope Application
Tying and Bundling Rope
Carrying Weight
7 lb
Min. Breaking Strength (MBS)
891 lb
Maximum Operating Temperature
350 Degrees F
Breaking Strength
990 lbf
Core Strand Count
0
Lifting Capability
For Lifting
Cover Material
Polypropylene
Spliceability
Not Spliceable
Core Material
Polypropylene
Resistance Properties
Non-Conductive, Rot/Mildew-Resistant
Weight
8.5 lb
Core Type
Hollow Core
Rope Format
Spool
Product Type
General Purpose Utility Rope
End Type
Plain
Minimum Operating Temperature
32 Degrees F

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 990 lbf, Working Load Limit 195 lb, Rope Construction Hollow Braid, Diameter 1/4 in, Overall Length 1,000 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.