Zoro Homepage

Rope Sling, 1/2" dia, Load 1,000 lb

  • Mfr # AG12SPSL3812

  • Zoro # G311508834


product price: $25.99
/ea

Key Features

Material
Polyester
Color
Blue
Product Type
Rope Sling
Sling Adjustability
Fixed
Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SPSL3812
Zoro #
G311508834
UPC #
810110194366
Country of Origin
United States

Dimensions

Rope Diameter
1/2 in
Sling Length - Maximum
12 ft

Details

Item
Rope Sling
Material
Polyester
Color
Blue
Product Type
Rope Sling
Sling Adjustability
Fixed
Working Load Limit
1,000 lb
Visual Indicators
Color Coded
End Type
Eye
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant

Description

Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,000 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 12 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.