Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Technra/Vctrn, 5/16 In. dia., 250ft L

  • Mfr # AGKPC516250

  • Zoro # G4757471


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
5/16 in
Rope Material
Technora/Vectran
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKPC516250
Zoro #
G4757471
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
5/16 in
Rope Length
250 ft
Length
250 ft.
Rope Diameter
5/16 in
Length (In.)
3000 in
Overall Length
250 ft
Diameter
5/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Technora/Vectran
Rope Strand Count
32
Working Load Limit
540 lb
Rope Construction
Kernmantle
Rope Core Strand Count
16
Rope Type
Static
Item
Arborist Prusik Cord
Color
Blue Checker/Yellow
Min. Breaking Strength (MBS)
4,860 lb
Package Type
Reel
Rope Core
Yes
Tensile Strength
5,400 lb
Carrying Weight
9 lb
Rope Application
Prusik Cord
Standards
ANSI Z133
Core Type
Braided Core
Resistance Properties
Abrasion-Resistant, Snag-Resistant, Water-Resistant
Core Strand Count
16
Spliceability
Not Spliceable
End Type
Plain
Lifting Capability
For Lifting
Weight
7 lb
Product Type
Rigging and Climbing Rope
Core Material
Aramid
Rope Format
Spool
Maximum Operating Temperature
350 Degrees F
Cover Material
Polyester
Breaking Strength
5,400 lbf
Minimum Operating Temperature
-20 Degrees F

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,400 lbf, Working Load Limit 540 lb, Rope Construction Kernmantle, Diameter 5/16 in, Overall Length 250 ft, Core Material Aramid, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.