Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Braid Ppl Rope, 3/8In dia., 100ft L

  • Mfr # AGUH38100

  • Zoro # G4302085


product price: $22.25
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Dia.
3/8 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGUH38100
Zoro #
G4302085
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/8 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
3/8 in
Length (In.)
1200 in
Diameter
3/8 in
Overall Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
240 lb
Rope Construction
Braid
Rope Core Strand Count
1
Item
Rope
Color
Blue
Tensile Strength
1,200 lb
Rope Core
Yes
Package Type
Hank
Rope Application
General Utility Rope
Carrying Weight
5 lb
Min. Breaking Strength (MBS)
1,080 lb
Core Strand Count
1
Weight
5 lb
Core Material
Polyester
Product Type
General Purpose Utility Rope
Lifting Capability
For Lifting
Rope Format
Hank
Breaking Strength
1,200 lbf
Resistance Properties
Abrasion-Resistant, Water-Resistant

Description

General Purpose Utility Rope, Breaking Strength 1,200 lbf, Working Load Limit 240 lb, Rope Construction Braid, Diameter 3/8 in, Overall Length 100 ft, Core Material Polyester, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Strand Count 1, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 5 lb, Color Blue, Resistance Properties Abrasion-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.