Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Braid Ppl Rope, 5/8In dia., 100ft L

  • Mfr # AGUH58100

  • Zoro # G3996151


product price: $56.35
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Dia.
5/8 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGUH58100
Zoro #
G3996151
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
5/8 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
5/8 in
Length (In.)
1200 in
Overall Length
100 ft
Diameter
5/8 in

Details

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
600 lb
Rope Construction
Braid
Rope Core Strand Count
1
Item
Rope
Color
Blue
Package Type
Hank
Rope Application
General Utility Rope
Tensile Strength
3,000 lb
Rope Core
Yes
Carrying Weight
14 lb
Min. Breaking Strength (MBS)
2,700 lb
Lifting Capability
For Lifting
Core Material
Polyester
Breaking Strength
7,000 lbf
Core Strand Count
1
Resistance Properties
Abrasion-Resistant, Water-Resistant
Product Type
General Purpose Utility Rope
Weight
14 lb
Rope Format
Hank

Description

General Purpose Utility Rope, Breaking Strength 7,000 lbf, Working Load Limit 600 lb, Rope Construction Braid, Diameter 5/8 in, Overall Length 100 ft, Core Material Polyester, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Strand Count 1, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 14 lb, Color Blue, Resistance Properties Abrasion-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.