This item is Discontinued.

All Gear Splicing/Wax Twine, 8 Ply, 1200 Poly AGPWT8P1200

This item is Discontinued.

All Gear

Splicing/Wax Twine, 8 Ply, 1200 Poly (Discontinued)

Mfr # AGPWT8P1200
Zoro # G8736038
Country of Origin United States
Category Ropes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGPWT8P1200
Zoro #
G8736038
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
1,200 ft
Overall Length
1,200 ft

Details

Rope Sub-Category
Twine
Rope Item
Twine
Rope Material
Wax twine
Rope Construction
Twine
Item
twine
Color
white
Material
polyester
Carrying Weight
1 lb
Package Type
Reel
Rope Core
No
Weight
1 lb
Cover Material
Wax twine
Product Type
Twine
Rope Format
Spool

Description

Splicing/Wax Twine,8 Ply,1200 Poly, Rope Construction Twine, Overall Length 1,200 ft, Cover Material Wax twine, Product Type Twine, Rope Format Spool, Weight 1 lb, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.