Zoro Homepage

Throw Line, PPL, 1.75 mm dia., 1000 ft. L

  • Mfr # AGTL1751000

  • Zoro # G4185483


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
1/16 in
Rope Material
Polyethylene
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTL1751000
Zoro #
G4185483
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/16 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
1 3/4 mm
Length (In.)
12000 in
Overall Length
1,000 ft
Diameter
1/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Polyethylene
Rope Strand Count
12
Working Load Limit
90 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Throw Line
Color
Safety Orange
Tensile Strength
450 lb
Package Type
Spool
Carrying Weight
2 lb
Rope Application
Throw Line
Min. Breaking Strength (MBS)
405 lb
Rope Core
No
Elongation at 30% of Tensile
3.00%
Core Type
Hollow Core
Resistance Properties
Abrasion-Resistant, Snag-Resistant
Breaking Strength
450 lbf
Maximum Operating Temperature
150 Degrees F
Rope Format
Spool
Weight
2 lb
Product Type
Rigging and Climbing Rope
Core Material
Polyethylene
Minimum Operating Temperature
-193 Degrees F
Spliceability
Not Spliceable
Lifting Capability
Not for Lifting
End Type
Plain
Cover Material
HMPE
Core Strand Count
0

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 450 lbf, Working Load Limit 450 lb, Rope Construction Braid, Diameter 1/16 in, Overall Length 1,000 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.