Zoro Homepage

Throw Line, PPL, 1.75 mm dia., 180 ft. L

  • Mfr # AGTL175180

  • Zoro # G4760883


product price: $32.19
/ea

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
1/16 in
Rope Material
Polyethylene
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTL175180
Zoro #
G4760883
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/16 in
Rope Length
180 ft
Length
180 ft.
Rope Diameter
1/16 in
Length (In.)
2160 in
Diameter
1/16 in
Overall Length
180 ft

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Polyethylene
Rope Strand Count
12
Working Load Limit
66 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Throw Line
Color
Safety Orange
Elongation at 30% of Tensile
3.00%
Rope Application
Throw Line
Package Type
Spool
Tensile Strength
450 lb
Rope Core
No
Min. Breaking Strength (MBS)
405 lb
Carrying Weight
0.25 lb
Weight
0.25 lb
Breaking Strength
450 lbf
Core Material
Polyethylene
Spliceability
Not Spliceable
Lifting Capability
Not for Lifting
Rope Format
Spool
Minimum Operating Temperature
-125 Degrees F
End Type
Plain
Maximum Operating Temperature
150 Degrees F
Core Strand Count
0
Cover Material
HMPE
Core Type
Hollow Core
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant, Snag-Resistant

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 450 lbf, Working Load Limit 65 lb, Rope Construction Braid, Diameter 1/16 in, Overall Length 180 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.