Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Throw Line, PPL, 1/8 In. dia., 1000 ft. L

  • Mfr # AGPTL181000

  • Zoro # G4172612


product price: $61.45
/ea

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
1/8 in
Rope Material
Polyethylene
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGPTL181000
Zoro #
G4172612
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/8 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
1/8 in
Length (In.)
12000 in
Diameter
1/8 in
Overall Length
1,000 ft

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Polyethylene
Rope Strand Count
12
Working Load Limit
50 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Throw Line
Color
Neon Orange/Yellow
Elongation at 30% of Tensile
15.00%
Rope Core
No
Package Type
Spool
Tensile Strength
250 lb
Min. Breaking Strength (MBS)
225 lb
Carrying Weight
3 lb
Rope Application
Throw Line
Core Material
Polyethylene
Rope Format
Spool
Core Strand Count
0
Breaking Strength
250 lbf
End Type
Plain
Maximum Operating Temperature
175 Degrees F
Weight
3 lb
Product Type
Rigging and Climbing Rope
Lifting Capability
Not for Lifting
Spliceability
Not Spliceable
Cover Material
Polyethylene
Core Type
Hollow Core
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant
Minimum Operating Temperature
-57 Degrees F

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 250 lbf, Working Load Limit 250 lb, Rope Construction Hollow Braid, Diameter 1/8 in, Overall Length 1,000 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.