Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Throw Line, PPL, 1/8 In. dia., 200 ft. L

  • Mfr # AGPTL18200

  • Zoro # G4501034


product price: $14.45
/ea

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
1/8 in
Rope Material
Polyethylene
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGPTL18200
Zoro #
G4501034
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/8 in
Rope Length
200 ft
Length
200 ft.
Rope Diameter
1/8 in
Length (In.)
2400 in
Diameter
1/8 in
Overall Length
200 ft

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Polyethylene
Rope Strand Count
12
Working Load Limit
50 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Throw Line
Color
Neon Orange/Yellow
Carrying Weight
0.3333 lb
Tensile Strength
250 lb
Rope Core
No
Elongation at 30% of Tensile
15.00%
Rope Application
Throw Line
Min. Breaking Strength (MBS)
225 lb
Package Type
Spool
Core Type
Hollow Core
End Type
Plain
Core Material
Polyethylene
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant
Rope Format
Spool
Product Type
Rigging and Climbing Rope
Maximum Operating Temperature
175 Degrees F
Cover Material
Polyethylene
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-57 Degrees F
Breaking Strength
250 lbf
Core Strand Count
0
Weight
0.33 lb
Spliceability
Not Spliceable

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 250 lbf, Working Load Limit 50 lb, Rope Construction Braid, Diameter 1/8 in, Overall Length 200 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.