Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Throw Line, PPL, 2.2 mm dia., 1000 ft. L

  • Mfr # AGTL221000

  • Zoro # G3959636


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
5/64 in
Rope Material
Polyethylene
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTL221000
Zoro #
G3959636
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
5/64 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
2 1/5 mm
Length (In.)
12000 in
Diameter
3/32 in
Overall Length
1,000 ft

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Polyethylene
Rope Strand Count
12
Working Load Limit
130 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Arborist Throw Line
Color
Safety Orange
Min. Breaking Strength (MBS)
585 lb
Package Type
Spool
Carrying Weight
2 lb
Rope Application
Throw Line
Tensile Strength
650 lb
Rope Core
No
Elongation at 30% of Tensile
3.00%
Spliceability
Not Spliceable
Core Type
Hollow Core
End Type
Plain
Maximum Operating Temperature
150 Degrees F
Breaking Strength
650 lbf
Rope Format
Spool
Lifting Capability
Not for Lifting
Product Type
Rigging and Climbing Rope
Core Material
Polyethylene
Resistance Properties
Abrasion-Resistant, Snag-Resistant
Minimum Operating Temperature
-193 Degrees F
Cover Material
HMPE
Core Strand Count
0
Weight
2 lb

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 650 lbf, Working Load Limit 650 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 1,000 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.