Zoro Homepage

Transformer Sling, Yellow, 4 ft.

  • Mfr # AGTS58-24-50Y

  • Zoro # G7231631


product price: $62.79
/ea

Key Features

Length
4 ft
Material
Polyester
Size
5/8 in
Tensile Strength
6,120 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGTS58-24-50Y
Zoro #
G7231631
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Size
5/8 in
Waist Size
One Size Fits Most
Rope Diameter
5/8 in
Sling Length - Maximum
4 1/8 ft
Sling Length - Minimum
24 in

Details

Item
Transformer Rope Sling
Material
Polyester
Tensile Strength
6,120 lb
Color
Yellow
Holding Capacity
612 lb
Type
Extra Strong
Features
Balanced Lifting
Working Load Limit
2,560 lb
Product Type
Transformer Rope Sling
Visual Indicators
Color Coded
Sleeve Material
Nylon
Sling Adjustability
Adjustable
Basket Hitch Capacity
5,120 lb
Vertical Hitch Capacity
2,560 lb
End Type
Eye
Choker Hitch Capacity
2,048 lb
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Breaking Strength
6,120 lbf

Description

Transformer Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,560 lb, Breaking Strength 6,120 lbf, Sling Length - Minimum 24 in, Sling Length - Maximum 4 1/8 ft, Product Type Transformer Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 2,560 lb, Choker Hitch Capacity 2,048 lb, Basket Hitch Capacity 5,120 lb, Sling Adjustability Adjustable, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.