Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cord, 2-1/2 ft. L, 5/16" dia.

  • Mfr # AGDBPTV832

  • Zoro # G2063332


product price: $27.69
/ea

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
5/16 in
Rope Material
Technora/ Vectran
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGDBPTV832
Zoro #
G2063332
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
5/16 in
Rope Length
3 ft
Length
2 ft. 6"
Rope Diameter
5/16 in
Length (In.)
#VALUE!
Diameter
5/16 in
Overall Length
32 in

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Technora/ Vectran
Rope Strand Count
32
Working Load Limit
500 lb
Rope Construction
Double Braid
Rope Core Strand Count
12
Rope Type
Static
Item
Utility Cord
Color
Blue/Green/Tan/Yellow
Carrying Weight
1.6 lb
Elongation at 10% MBS
1.7 %
Tensile Strength
5,400 lb
Rope Application
Prusik Cord
Elongation at 30% of Tensile
3.00%
Elongation at 300 lb.
0.5 %
Includes
(2) Sewn Eyes
Standards
ANSI Z133-2017
Rope Core
Yes
Min. Breaking Strength (MBS)
4,860 lb
Package Type
Bag
Weight
1.6 lb
Lifting Capability
Not for Lifting
Product Type
Rigging and Climbing Rope
Elongation @ 10% Minimum Breaking Strength
1.7 %
Spliceability
Not Spliceable
Cover Material
Aramid, Polyester
Maximum Operating Temperature
500 Degrees F
Core Strand Count
12
Minimum Operating Temperature
-31 Degrees F
Core Material
Aramid
End Type
Eye
Breaking Strength
5,400 lbf
Rope Format
Bag
Core Type
Braided Core

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,400 lbf, Working Load Limit 500 lb, Rope Construction Double Braid, Diameter 5/16 in, Overall Length 32 in, Core Material Aramid, Cover Material Aramid, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 12, End Type Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.