Utility Cord, 2 ft. L, 3/8" dia., Bl/Tan

  • Mfr # AGDBPTV1026
  • Zoro # G2063393
product price: 
$
32.95
/ea

Key Features

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Dia.
3/8 in
Rope Material
Technora/ Vectran
Rope Strand Count
32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGDBPTV1026
Zoro #
G2063393
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/8 in
Rope Length
2 ft
Length
25 in
Rope Diameter
3/8 in
Length (In.)
24 in
Overall Length
25 in
Diameter
25/64 in
Wire Rope Length
25 in

Details

Rope Sub-Category
Arborist
Rope Item
Arborist
Rope Material
Technora/ Vectran
Rope Strand Count
32
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Core Strand Count
12
Rope Type
Static
Item
Utility Cord
Color
Blue/Tan
Carrying Weight
1.6 lb
Elongation at 30% of Tensile
3.00%
Includes
(2) Sewn Eyes
Rope Core
Yes
Rope Application
Prusik Cord
Elongation at 10% MBS
1.7 %
Min. Breaking Strength (MBS)
5,670 lb
Package Type
Bag
Standards
ANSI Z133-2017
Tensile Strength
6,300 lb
Elongation at 300 lb.
0.5 %
End Type
Eye
Core Material
Aramid
Core Type
Braided Core
Product Type
Rigging and Climbing Rope
Cover Material
Aramid, Polyester
Maximum Operating Temperature
500 Degrees F
Breaking Strength
6,300 lbf
Weight
1.6 lb
Lifting Capability
Not for Lifting
Rope Format
Bag
Elongation @ 10% Minimum Breaking Strength
1.7 %
Core Strand Count
12
Minimum Operating Temperature
-31 Degrees F
Spliceability
Not Spliceable
Wire Color
Blue/Green/Tan/Yellow

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,300 lbf, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 25/64 in, Overall Length 25 in, Core Material Aramid, Cover Material Aramid, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 12, End Type Eye

Ratings & reviews