Zoro Homepage

Weep Cord, Cotton, 7/32In. dia., 100ft L

  • Mfr # AGSBC732100

  • Zoro # G4631706


product price: $12.45
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Construction
Rope Dia.
7/32 in
Rope Material
Cotton
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSBC732100
Zoro #
G4631706
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
7/32 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
7/32 in
Length (In.)
1200 in
Overall Length
100 ft
Diameter
7/32 in

Details

Rope Sub-Category
All Purpose
Rope Item
Construction
Rope Material
Cotton
Rope Strand Count
3
Working Load Limit
30 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Weep Cord
Color
natural
Tensile Strength
150 lb
Package Type
Hank
Rope Application
Weep Cord
Rope Core
No
Min. Breaking Strength (MBS)
135 lb
Carrying Weight
1 lb
Core Strand Count
0
Weight
13 lb
Minimum Operating Temperature
-25 Degrees F
Breaking Strength
340 lbf
Core Type
Hollow Core
Product Type
General Purpose Utility Rope
Cover Material
Cotton
Lifting Capability
Not for Lifting
End Type
Plain
Rope Format
Bag
Spliceability
Not Spliceable
Core Material
Cotton
Maximum Operating Temperature
210 Degrees F

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 340 lbf, Working Load Limit 30 lb, Rope Construction Braid, Diameter 7/32 in, Overall Length 100 ft, Core Material Cotton, Cover Material Cotton, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.