Winch Line Ext, Synthetic, 3/8 In x 100 ft
Mfr # AG12SS38100Ex
Zoro # G7146097
product price: $245.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winches
Color
Yellow
Material
Synthetic
Size
3/8 in
Includes
Eye Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12SS38100Ex
Zoro #
G7146097
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Cord Length
100 ft
Length
100 ft
Cord Diameter
3/8 in
Details
Item
Winch Line Extension
For Use With
Winches
Color
Yellow
Material
Synthetic
Includes
Eye Loop
Working Load Limit
4,160 lb
Strand Type
12 Strand
Operation
Lifting, Pulling
Maximum Load Capacity
19,000 lb
Cord Type
Rope
Number of Strands
12
Product Type
Winch Line
Cord Material
HMPE
Description
Winch Line Extension, Cord Diameter 3/8 in, Cord Length 100 ft, Color Yellow, Maximum Load Capacity 19,000 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.