Zoro Homepage
This item is Discontinued.
All Gear Winch Line, Synthetic, 5/8 In. x 200 ft. AG12SS58200

Winch Line, Synthetic, 5/8 In. x 200 ft. (Discontinued)

  • Mfr # AG12SS58200
  • Zoro # G6761641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SS58200
Zoro #
G6761641
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8 in
Cord Length
200 ft
Length
200 ft
Cord Diameter
5/8 in

Details

Item
Winch Line
For Use With
Winches
Color
Yellow
Material
Synthetic
Includes
Eye Loop
Working Load Limit
11,420 lb
Strand Type
12 Strand
Cord Type
Rope
Cord Material
HMPE
Product Type
Winch Line
Maximum Load Capacity
51,100 lb
Number of Strands
12
Operation
Lifting, Pulling

Description

Winch Line, Cord Diameter 5/8 in, Cord Length 200 ft, Color Blue, Maximum Load Capacity 51,100 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.