This item is Discontinued.

All In One Bed Bug Blocker All In One Bed Bug Blocker FRE146XXWHIT02 Zippered Mattress Protector  White - Full FRE146XXWHIT02

This item is Discontinued.

All In One Bed Bug Blocker

All In One Bed Bug Blocker FRE146XXWHIT02 Zippered Mattress Protector White - Full (Discontinued)

Mfr # FRE146XXWHIT02
Zoro # G603719641
UPC # 10482017441
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRE146XXWHIT02
Zoro #
G603719641
UPC #
10482017441
Country of Origin
China

Description

All in One with Bed Bug Blocker Zippered Mattress Protector

Extend the life of your bed while sleeping in security with this All-in-One Mattress Protector. This encasement features a triple seal closure that has a zipper, inner flap and cloth hook and eye layer for maximum security; keeping unwanted allergens from getting in and out of your mattress. The double sewn bound seams make sure that you can sleep on your bed without being kept up by bed bugs, dust mites, feathers and dust. This silky barrier fabric is quiet, waterproof and stain resistant; great for kid and adult bedrooms alike. It also features stretchable sidewalls that fit most 15 in mattresses and boxsprings. All-in-One Mattress Protector with Bed Bug Blocker. Cal King Size: 72in x 84in x 15in deep. King Size: 78in x 80in x 15in deep. Queen Size: 60in x 80in x 15in deep .Full Size: 54in x 75in x 15in deep .Twin Size: 39in x 75in x 14in deep.

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Specifications
  • Color: White
  • Size: Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.