This item is Discontinued.

All Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK 46159

Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK (Discontinued)

  • Mfr # 46159
  • Zoro # G401962867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46159
Zoro #
G401962867
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
141 oz
Size
141 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Volume Capacity
141 oz
Net Weight
38.15 lbs
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Bottle
Form
Liquid
Application
Laundry Detergent

Description

When it comes to laundry care for sensitive skin, All Liquid Laundry Detergent is the obvious choice. This hypoallergenic laundry detergent is recommended by dermatologists, allergists and pediatricians for sensitive skin. 100% free of perfumes and dyes, yet tough on stains. This detergent is safe to use in any washing machine and at any water temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.