This item is Discontinued.

All Line SCY CPM-6 Audiopipe 6 ft. Platinum Plate RCA Cables CPM-6

SCY CPM-6 Audiopipe 6 ft. Platinum Plate RCA Cables (Discontinued)

  • Mfr # CPM-6
  • Zoro # G503912869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPM-6
Zoro #
G503912869
UPC #
-
Country of Origin
China

Description

M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.

Features
  • 6’ RCA Cable
  • Tight bass and crystal clear high sound quality from pure OFC conductor
  • Dual split tips for maximum contact area
  • Superior noise rejection from double twisted constructions
  • Mini RCA ends with color coded channel identification
  • Ultra-flexible PVC blended jacket
Specifications
  • Length: 6.5"
  • Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.