
6X19S Wire Rope Assembly
Mfr # WD05-66
Zoro # G403496681
product price: $489.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD05-66
Zoro #
G403496681
UPC #
-
Country of Origin
China
Description
Portable lightweight aluminum construction is durable and resist corrosion
ANY length of commercially available 6x19S IWRC wire rope can be used for unlimited reach. (contact us for further details)
Smooth operation with precise control
Telescoping handle allows the operator to optimize pull and stroke
Long service life and low maintenance requiring only periodic cleaning, lubrication and inspection
Overload protection is provided by a shear pin that is easily replaced. 4 extra shear pins are supplied in the lever grip or carrying handle compartments
Meets ASME/ANSI B30.21, OSHA and NASA-STD-8719.9 for manually lifting with a 4:1 SF
ATEX rated Capture II3 GD c IIB 54o C X for limited use in Hazardous Environments
66 ft wire rope may be ordered separately
ANY length of commercially available 6x19S IWRC wire rope can be used for unlimited reach. (contact us for further details)
Smooth operation with precise control
Telescoping handle allows the operator to optimize pull and stroke
Long service life and low maintenance requiring only periodic cleaning, lubrication and inspection
Overload protection is provided by a shear pin that is easily replaced. 4 extra shear pins are supplied in the lever grip or carrying handle compartments
Meets ASME/ANSI B30.21, OSHA and NASA-STD-8719.9 for manually lifting with a 4:1 SF
ATEX rated Capture II3 GD c IIB 54o C X for limited use in Hazardous Environments
66 ft wire rope may be ordered separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.