
AMH Manual Hoist 5.0t-20'Lift-18'Drop-USA Chain Overload Protected and Self Locking Hooks
Mfr # MA050-20-18UVL
Zoro # G303496569
product price:Â $2,249.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA050-20-18UVL
Zoro #
G303496569
UPC #
-
Country of Origin
China
Description
Increased efficiency by additional pinion shaft bearing and close tolerances
Hook blocks are bolted, allowing complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated frame components to resist corrosion
Premium USA-Made Grade 80 Zinc plated alloy load chain
Hand chain opening is formed with a radius for smooth operation
Sealed ball bearings on the chain wheel maximize efficiency and serviceability
Self-adjusting double pawl disc type mechanical load brake insures positive load control
Double roller guide insures load chain tracking
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Hook blocks are bolted, allowing complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated frame components to resist corrosion
Premium USA-Made Grade 80 Zinc plated alloy load chain
Hand chain opening is formed with a radius for smooth operation
Sealed ball bearings on the chain wheel maximize efficiency and serviceability
Self-adjusting double pawl disc type mechanical load brake insures positive load control
Double roller guide insures load chain tracking
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.